Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3040WD05Z04 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FG3040WD05Z04
FG3040WD05Z04 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FG3040WD05Z04
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FG3040WD05Z04 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
40 A |
| Max Voltage |
600 VAC |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FG3040WD05Z04
Eaton Circuit Breakers