Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FG3045WD05Z04 Eaton Circuit Breakers, 3P 45A FG W/LINE KEEPERT100FB LOAD
MFG Item Number
FG3045WD05Z04
FG3045WD05Z04 Eaton Circuit Breakers, 3P 45A FG W/LINE KEEPERT100FB LOAD
MFG Item Number
FG3045WD05Z04
This item cannot be canceled or returned
Description
3P 45A FG W/LINE KEEPERT100FB LOAD
Specifications
Specifications
Manufacturer Part Number
FG3045WD05Z04
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 45A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line side end cap, optional load side, Metric, Reverse, 60 Hz, KPR1AM
Poles
3
Current Rating
45 A
Max Voltage
600 VAC
Gross Weight
4 lbs
Net Weight
4 lbs
FG3045WD05Z04
Eaton Circuit Breakers