Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3060WA12D05S03Z04 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FG3060WA12D05S03Z04
FG3060WA12D05S03Z04 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FG3060WA12D05S03Z04
This item cannot be canceled or returned
Description
Item #
FG3060WA12D05S03Z04
Specifications
Specifications
| Manufacturer Part Number |
FG3060WA12D05S03Z04 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
600 VAC |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FG3060WA12D05S03Z04
Eaton Circuit Breakers