Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3090 Eaton Circuit Breakers, 3P 90A FG CIRCUIT BKR W/T100FB COLLAR
FG3090 Eaton Circuit Breakers, 3P 90A FG CIRCUIT BKR W/T100FB COLLAR
This item cannot be canceled or returned
Description
3P 90A FG CIRCUIT BKR W/T100FB COLLAR
Specifications
Specifications
| Manufacturer Part Number |
FG3090 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 90A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Engine generator, Reverse, 60 Hz, Fixed |
| Poles |
3 |
| Current Rating |
90 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FG3090
Eaton Circuit Breakers