FG3110S01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FG3110S01 Eaton Circuit Breakers, FG 3P 110A GENERATOR BREAKER W/LINE
MFG Item Number
FG3110S01

FG3110S01 Eaton Circuit Breakers, FG 3P 110A GENERATOR BREAKER W/LINE

MFG Item Number
FG3110S01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FG3110S01
FG 3P 110A GENERATOR BREAKER W/LINE

Series Information

Specifications

Specifications
Manufacturer Part Number FG3110S01
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description FG 3P 110A GENERATOR BREAKER W/LINE AND LOAD TERMINALS
Poles 3
Current Rating 110 A
Max Voltage 600 VAC
Shunt Trip Yes
Gross Weight 0 lbs
Net Weight 0 lbs