FG3125S18

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FG3125S18 Eaton Circuit Breakers, 3P 125A FG CIRCUIT BKR WITH SHUNT
MFG Item Number
FG3125S18

FG3125S18 Eaton Circuit Breakers, 3P 125A FG CIRCUIT BKR WITH SHUNT

MFG Item Number
FG3125S18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FG3125S18
3P 125A FG CIRCUIT BKR WITH SHUNT

Series Information

Specifications

Specifications
Manufacturer Part Number FG3125S18
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 125A FG CIRCUIT BKR WITH SHUNT TRIP
Poles 3
Current Rating 125 A
Max Voltage 600 VAC
Shunt Trip Yes
Gross Weight 0 lbs
Net Weight 0 lbs