Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3150 Eaton Circuit Breakers, Circuit Breaker, 3-P, 150A
FG3150 Eaton Circuit Breakers, Circuit Breaker, 3-P, 150A
This item cannot be canceled or returned
Description
Circuit Breaker, 3-P, 150A
Specifications
Specifications
| Manufacturer Part Number |
FG3150 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, 3-P, 150A |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FG3150
Eaton Circuit Breakers