Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3150A12S03 Eaton Circuit Breakers, 3 POLE FG BREAKER 150 AMP W/ AUX SW
MFG Item Number
FG3150A12S03
FG3150A12S03 Eaton Circuit Breakers, 3 POLE FG BREAKER 150 AMP W/ AUX SW
MFG Item Number
FG3150A12S03
This item cannot be canceled or returned
Description
3 POLE FG BREAKER 150 AMP W/ AUX SW
Specifications
Specifications
| Manufacturer Part Number |
FG3150A12S03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3 POLE FG BREAKER 150 AMP W/ AUX SW & S/T FOR GENERAC |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Gross Weight |
4 lbs |
| Net Weight |
0 lbs |
FG3150A12S03
Eaton Circuit Breakers