FG3150A13S01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FG3150A13S01 Eaton Circuit Breakers, FG 3P 150A W/2A/2B AUX SW RH & ST
MFG Item Number
FG3150A13S01

FG3150A13S01 Eaton Circuit Breakers, FG 3P 150A W/2A/2B AUX SW RH & ST

MFG Item Number
FG3150A13S01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FG3150A13S01
FG 3P 150A W/2A/2B AUX SW RH & ST

Series Information

Specifications

Specifications
Manufacturer Part Number FG3150A13S01
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description FG 3P 150A W/2A/2B AUX SW RH & ST 12-24VAC OR VDC LH
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
Auxiliary Switch Yes
Shunt Trip Yes
Gross Weight 0 lbs
Net Weight 0 lbs