Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3150S02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
FG3150S02
FG3150S02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
FG3150S02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FG3150S02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Shunt Trip |
Yes |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FG3150S02
Eaton Circuit Breakers