Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3175WS02 Eaton Circuit Breakers, FG3175 W/SNT1LP03K S/T
MFG Item Number
FG3175WS02
FG3175WS02 Eaton Circuit Breakers, FG3175 W/SNT1LP03K S/T
MFG Item Number
FG3175WS02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FG3175WS02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
FG3175 W/SNT1LP03K S/T |
| Poles |
3 |
| Current Rating |
175 A |
| Max Voltage |
600 VAC |
| Shunt Trip |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FG3175WS02
Eaton Circuit Breakers