Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3225 Eaton Circuit Breakers, CIRCUIT BREAKER
FG3225 Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FG3225 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
600 VAC |
| Gross Weight |
4.3 lbs |
| Net Weight |
4.3 lbs |
FG3225
Eaton Circuit Breakers