FG3225S02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FG3225S02 Eaton Circuit Breakers, FG 3P 225A W/ 12-24 VDC S/T LH PIG
MFG Item Number
FG3225S02

FG3225S02 Eaton Circuit Breakers, FG 3P 225A W/ 12-24 VDC S/T LH PIG

MFG Item Number
FG3225S02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FG3225S02
FG 3P 225A W/ 12-24 VDC S/T LH PIG

Series Information

Specifications

Specifications
Manufacturer Part Number FG3225S02
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description FG 3P 225A W/ 12-24 VDC S/T LH PIG REAR
Poles 3
Current Rating 225 A
Max Voltage 600 VAC
Shunt Trip Yes
Gross Weight 0 lbs
Net Weight 0 lbs