Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG3225WS02 Eaton Circuit Breakers, TYPE FG 3P 225 AMP BREAKER W/ OUT
MFG Item Number
FG3225WS02
FG3225WS02 Eaton Circuit Breakers, TYPE FG 3P 225 AMP BREAKER W/ OUT
MFG Item Number
FG3225WS02
This item cannot be canceled or returned
Description
TYPE FG 3P 225 AMP BREAKER W/ OUT
Specifications
Specifications
| Manufacturer Part Number |
FG3225WS02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE FG 3P 225 AMP BREAKER W/ OUT TERMINALS |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
600 VAC |
| Shunt Trip |
Yes |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
FG3225WS02
Eaton Circuit Breakers