FG60ED7D0A
Pizzato Safety Switches, FG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG60ED7D0A Pizzato Safety Switches, FG Series, Safety switch with solenoid and

MFG Item Number
FG 60ED7D0A

FG60ED7D0A Pizzato Safety Switches, FG Series, Safety switch with solenoid and

MFG Item Number
FG 60ED7D0A
Item Number
FG60ED7D0A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FG Series
Item #
FG60ED7D0A
Safety switch with solenoid and

FG Series Information

  • Actuator holding force F1max: 2800 N
  • 30 contact blocks with 4 contacts
  • Metal housing, three M20 conduit entries
  • Protection degree IP67
  • Versions with key release and emergency release button
  • 4 stainless steel actuators
  • Head and release devices, individually turnable and non‑detachable
  • Signalling LED
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FG 60ED7D0A
Manufacturer Pizzato
Product Series FG
Family Series Pizzato Safety Switches, FG Series
Description Safety switch with solenoid and separate actuator
Solenoid Interlocking Yes
Solenoid Contacts 1NO + 2NC
Switch Contacts 1NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 2,800 N
Extraction Force 30 N
Auxiliary Release No
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs