FG60TD7D0Z-F21
Pizzato Safety Switches, FG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG60TD7D0Z-F21

Pizzato Safety Switches, FG Series

FG60TD7D0Z-F21

Pizzato Safety Switches, FG Series
Safety switch with solenoid and
Item Number
FG60TD7D0Z-F21
MFG Item Number
FG 60TD7D0Z-F21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FG Series
Item #
FG60TD7D0Z-F21
Safety switch with solenoid and

FG Series Information

  • Actuator holding force F1max: 2800 N
  • 30 contact blocks with 4 contacts
  • Metal housing, three M20 conduit entries
  • Protection degree IP67
  • Versions with key release and emergency release button
  • 4 stainless steel actuators
  • Head and release devices, individually turnable and non‑detachable
  • Signalling LED
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Manufacturer Part Number FG 60TD7D0Z-F21
Manufacturer Pizzato
Product Series FG
Family Series Pizzato Safety Switches, FG Series
Description Safety switch with solenoid and separate actuator
Solenoid Interlocking Yes
Solenoid Contacts 1NC
Switch Contacts 1NO + 2NC
Thermal Current Rating 10 A
Voltage 400 VAC
Holding Force 2,800 N
Extraction Force 30 N
Auxiliary Release Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs