Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FG630
Eaton's Bussmann series Fuses
630AMP 415V AC / 400V DC BS88 FUSE
This item cannot be canceled or returned
Description
630AMP 415V AC / 400V DC BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
FG630 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 630 A, AC 415 V, BS88, 74 x 262 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
630 A |
| AC Voltage |
550 VAC |
| DC Voltage |
400 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
2.8109 lbs |
| Gross Weight |
2.8109 lbs |
FG630
Eaton's Bussmann series Fuses