Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Davies Molding Miscellaneous
FG7-01.GC160.01
Davies Molding Miscellaneous
MFG Item Number
FG7-01.GC160.01
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Davies Molding |
| Family Series |
Davies Molding Miscellaneous |
| Manufacturer Part Number |
FG7-01.GC160.01 |
| Description |
Handle |
| Net Weight |
1.43 lbs |
| Gross Weight |
2.235 lbs |
FG7-01.GC160.01
Davies Molding Miscellaneous