FGE-2XY
Shimpo Instruments Force Gauges, FGE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FGE-2XY

Shimpo Instruments Force Gauges, FGE Series

FGE-2XY

Shimpo Instruments Force Gauges, FGE Series
1 lb (500 g) Capacity Digital Force
MFG Item Number
FGE-2XY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Force Gauges, FGE Series
Item #
FGE-2XY
1 lb (500 g) Capacity Digital Force

FGE Series Information


Specifications

Specifications
Manufacturer Part Number FGE-2XY
Manufacturer Shimpo Instruments
Product Series FGE
Family Series Shimpo Instruments Force Gauges, FGE Series
Description 1 lb (500 g) Capacity Digital Force Gauge
Capacity 2 lbs
Resolution 0.001 lbs
Measurement Method Peak, Realtime
Display 4-Digit LCD
Approvals CE
Net Weight 0.9921 lbs
Gross Weight 0.9921 lbs