FGE-500HXY
Shimpo Instruments Force Gauges, FGE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FGE-500HXY

Shimpo Instruments Force Gauges, FGE Series

FGE-500HXY

Shimpo Instruments Force Gauges, FGE Series
500 lb Capacity Digital Force Gauge
MFG Item Number
FGE-500HXY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Force Gauges, FGE Series
Item #
FGE-500HXY
500 lb Capacity Digital Force Gauge

FGE Series Information


Specifications

Specifications
Manufacturer Part Number FGE-500HXY
Manufacturer Shimpo Instruments
Product Series FGE
Family Series Shimpo Instruments Force Gauges, FGE Series
Description 500 lb Capacity Digital Force Gauge
Capacity 500 lbs
Resolution 0.1 lbs
Measurement Method Peak, Realtime
Display 4-Digit LCD
Approvals CE
Net Weight 1.9842 lbs
Gross Weight 1.9842 lbs