Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FGEN Series Information
| Manufacturer Part Number | 6825423 |
|---|---|
| Manufacturer | Turck |
| Product Series | FGEN |
| Family Series | Turck I/O Modules, FGEN Series |
| Description | FGEN-IM16-4001; M6825423 |
| Communication | EtherNet/IP, Modbus TCP, Profinet |
| Signal Type | Digital Input |
| Connection Type | M12 |
| Device Type | Compact Station, I/O Module |
| Ambient Temperature | 32-131 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 1.35 lbs |
| Gross Weight | 1.445 lbs |