Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FGEN Series
FGEN-IOM88-4001/CS30007
Turck I/O Modules, FGEN Series
Item Number
FGEN-IOM88-4001/CS30007
This item cannot be canceled or returned
Description
Item #
FGEN-IOM88-4001/CS30007
Specifications
Specifications
| Manufacturer Part Number |
6825443 |
| Manufacturer |
Turck |
| Product Series |
FGEN |
| Family Series |
Turck I/O Modules, FGEN Series |
| Description |
I/O |
| Communication |
EtherNet/IP |
| Signal Type |
Digital Input, Digital Input/Output, Digital Output |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus |
| Net Weight |
1.4306 lbs |
| Gross Weight |
1.4 lbs |
FGEN-IOM88-4001/CS30007
Turck I/O Modules, FGEN Series