Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
FGO4-95.10
PMA (Division of ABB) Fittings
FLANGE SEAL EPDM NW95 BLK
MFG Item Number
FGO4-95.10
This item cannot be canceled or returned
Description
FLANGE SEAL EPDM NW95 BLK
Specifications
Specifications
| Manufacturer Part Number |
FGO4-95.10 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
Flange Seal, EPDM Material - Fits to Conduit Size NW 95, Color Black |
| Trade Size |
M106 |
| Material |
EPDM Cellular Rubber |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
FGO4-95.10
PMA (Division of ABB) Fittings