Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FH04 Eaton Overload Relays, Eaton A200/B100 heater
FH04 Eaton Overload Relays, Eaton A200/B100 heater
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
FH04
Description
Eaton A200/B100 heater, NEMA, Ambient .28-.31, .32-.35A, Non-Comp .26-.28, .31-.34A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Type
Heater
For Use With
1, 2 Starter, Size 0
Approvals
CSA, UL
Comments
Thermal and Fast Trip
Net Weight
0 lbs
Gross Weight
0.03 lbs
FH04
Eaton Overload Relays