Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosure Heaters
FH115V500W
Wiegmann Enclosure Heaters
FAN HEATER 115V 20 CFM 500W
MFG Item Number
FH115V500W
This item cannot be canceled or returned
Description
Enclosure Heaters, Series
FAN HEATER 115V 20 CFM 500W
Specifications
Specifications
| Manufacturer Part Number |
FH115V500W |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosure Heaters |
| Description |
Fan Heater 115V 20 CFM 500W |
| Capacity |
500 W |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Fan Included |
Yes |
| Approvals |
cUL, UL |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1 lbs |
FH115V500W
Wiegmann Enclosure Heaters