Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FH116 Cully-Minerallac Mechanical Support, VERTICAL FLANGE HANGER
FH116 Cully-Minerallac Mechanical Support, VERTICAL FLANGE HANGER
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
FH116 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
VERTICAL FLANGE HANGER |
| Type |
Flange Hanger |
| For Use With |
S-Hooks, Strap |
| Mounting |
Clip-On |
| Beam Flange Thickness |
1/16-5/32 " |
| Beam Type |
Vertical Flange |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
FH116
Cully-Minerallac Mechanical Support