Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH19 |
| Description | Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 1.23-1.34, 1.42-1.55A, Non-Comp 1.26-1.37, 1.53-1.67A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | 1, 2 Starter, Size 0 |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0 lbs |
| Gross Weight | 0.03 lbs |