Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosure Heaters
FH230V400W
Wiegmann Enclosure Heaters
FAN HEATER 230V 26 CFM 400W
MFG Item Number
FH230V400W
This item cannot be canceled or returned
Description
Enclosure Heaters, Series
FAN HEATER 230V 26 CFM 400W
Specifications
Specifications
| Manufacturer Part Number |
FH230V400W |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosure Heaters |
| Description |
Fan Heater 230V 26 CFM 400W |
| Capacity |
400 W |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Fan Included |
Yes |
| Approvals |
cUL, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
FH230V400W
Wiegmann Enclosure Heaters