Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FH31 Eaton Overload Relays, Eaton A200/B100 heater

MFG Item Number
FH31

FH31 Eaton Overload Relays, Eaton A200/B100 heater

MFG Item Number
FH31
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
FH31
Eaton A200/B100 heater

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number FH31
Description Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 3.74-4.07, 4.32-4.71A, Non-Comp 3.48-3.79, 4.23-4.61A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Type Heater
For Use With 1, 2 Starter, Size 0
Approvals CSA, UL
Comments Thermal and Fast Trip
Net Weight 0.015 lbs
Gross Weight 0.03 lbs