Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH49 |
| Description | Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient 19.9-21.7, 23.0-25.2A, Non-Comp 18.4-20.2, 22.0-23.9A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | 2 Starter, Size 1 |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.03 lbs |