Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH50 |
| Description | Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient .25-.27, .29-.31A, Non-Comp 20.3-22.2, 24.0-26.2A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | 2 Starter, Size 1 |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0 lbs |
| Gross Weight | 0.03 lbs |