Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FH50F4 Mersen Fuseblocks & Holders, Fuse Block 1000VAC 1000VDC 800A
FH50F4 Mersen Fuseblocks & Holders, Fuse Block 1000VAC 1000VDC 800A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Block 1000VAC 1000VDC 800A
Specifications
Specifications
| Manufacturer Part Number |
FH50F4 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Block 1000VAC 1000VDC 800A 1-Pole Stud center to center: 4.21 inch |
| Current Rating |
800 A |
| Voltage |
1,000 V |
| Poles |
1 |
| Connection Type |
Stud Terminal |
| Mounting |
Direct Screw Mount |
| Composition |
Phenolic |
| Approvals |
CSA, UL |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.83 lbs |
FH50F4
Mersen Fuseblocks & Holders