Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FH53 Eaton Overload Relays, Eaton A200/B100 heater
MFG Item Number
FH53

FH53 Eaton Overload Relays, Eaton A200/B100 heater

MFG Item Number
FH53
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
FH53
Eaton A200/B100 heater

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number FH53
Description Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient 28.8-31.4, 33.4-36.4A, Non-Comp 26.7-29.1, 31.5-34.5A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip
Type Heater
For Use With Size 2 Starter
Approvals CSA, UL
Comments Thermal and Fast Trip
Net Weight 0 lbs
Gross Weight 0.03 lbs