Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FH54 Eaton Overload Relays, HTR ELEMENT
MFG Item Number
FH54

FH54 Eaton Overload Relays, HTR ELEMENT

MFG Item Number
FH54
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
FH54
HTR ELEMENT

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number FH54
Description Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient 31.5-34.5, 36.5-39.9A, Non-Comp 29.2-32, 34.6-37.9A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip
Type Heater
For Use With Size 2 Starter
Approvals CSA, UL
Comments Thermal and Fast Trip
Net Weight 0.025 lbs
Gross Weight 0.03 lbs