Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH55 |
| Description | Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient .25-.27, .29-.31A, Non-Comp 32.1-35.2, 38.0-41.9A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | Size 2 Starter |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |