Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FH57 Eaton Overload Relays, Eaton A200/B100 heater
FH57 Eaton Overload Relays, Eaton A200/B100 heater
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
FH57
Description
Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient 41.6-45A, Non-Comp 38.6-42.3A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip
Type
Heater
For Use With
Size 2 Starter
Approvals
CSA, UL
Comments
Thermal and Fast Trip
Net Weight
0 lbs
Gross Weight
0.03 lbs
FH57
Eaton Overload Relays