Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH83 |
| Description | Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 56-61A, Non-Comp 52-56A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | 4 Starter, Size 3 |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0 lbs |
| Gross Weight | 0.06 lbs |