Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | FH93 |
| Description | Eaton A200/B100 heater, Used with A200 Starter Sizes 4, 3-Phase Only, A200 Heater, NEMA, Ambient 130-133A, Non-Comp 123-128A, Used with A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip |
| Type | Heater |
| For Use With | Size 4 Starter |
| Approvals | CSA, UL |
| Comments | Thermal and Fast Trip |
| Net Weight | 0 lbs |
| Gross Weight | 0.05 lbs |