Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
FHAC0001ZXJ
Littelfuse Fuseblocks & Holders
HOLDER -ATO INLINE W/CVR 16AWG 20A
MFG Item Number
FHAC0001ZXJ
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
HOLDER -ATO INLINE W/CVR 16AWG 20A
Specifications
Specifications
Manufacturer Part Number
FHAC0001ZXJ
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
HOLDER -ATO INLINE W/CVR 16AWG 20A. The Molded Fuseholder is a versatile fuseholder for in-line applications. Standard Duty: Use with ATO Fuse 1 to 20 amps. Supplied with two 3.5" wire leads of 16 gauge black wire. Includes protective cover for
Voltage
32 V
Poles
1
Fuse Type
Automotive
Connection Type
Wire Leads
Mounting
Free Hanging
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
FHAC0001ZXJ
Littelfuse Fuseblocks & Holders