FHB16020C
Square D Circuit Breakers, FA/LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FHB16020C

Square D Circuit Breakers, FA/LA Series

FHB16020C

Square D Circuit Breakers, FA/LA Series
I-Line Molded Case Thermal Magnetic
Item Number
FHB16020C
MFG Item Number
537217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FA/LA Series
Item #
FHB16020C
I-Line Molded Case Thermal Magnetic

FA/LA Series Information

Specifications

Specifications
Manufacturer Part Number 537217
Manufacturer Square D
Product Series FA/LA
Family Series Square D Circuit Breakers, FA/LA Series
Description I-Line Molded Case Thermal Magnetic Circuit Breaker, 20A, 1-Pole, 277V
Poles 1
Current Rating 20 A
Max Voltage 277 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Terminal Type Lugs Included
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs