Series Information
| Manufacturer Part Number | FHEX-24SMR |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | Explosion-Proof Vibrating Horn, 24VDC, Red - Produces 99dBa at 10 feet 109 dBa at 1 meter. Supervisory diode and four wires. Cast aluminum housings. Duty cycle 5 minutes on, 5 minutes off. CSFM Approved. UL and cUL Listed for Class I, Division 1, |
| Accessory Type | Vibrating Horn |
| Voltage | 24 VDC |
| Explosion Proof | Yes |
| Hazardous Location | No |
| Mounting | Pipe |
| Operating Temperature | -31-150 °F |
| Current Rating | 1.2 A |
| Approvals | CSFM, cUL, UL |
| Net Weight | 8.225 lbs |
| Gross Weight | 10.3 lbs |