Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FHL57G Eaton's Bussmann series Fuseblocks & Holders, Fuse
FHL57G Eaton's Bussmann series Fuseblocks & Holders, Fuse
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
FHL57G |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse |
| Fuse Type |
Miniature |
| Net Weight |
0 lbs |
| Gross Weight |
0.085 lbs |
FHL57G
Eaton's Bussmann series Fuseblocks & Holders