FHMVD06R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FHMVD06R Eaton Circuit Breakers, HANDLE, RED, 6in. SHAFT

MFG Item Number
FHMVD06R

FHMVD06R Eaton Circuit Breakers, HANDLE, RED, 6in. SHAFT

MFG Item Number
FHMVD06R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FHMVD06R
HANDLE, RED, 6in. SHAFT

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number FHMVD06R
Description HANDLE, RED, 6in. SHAFT
Accessory Type Rotary Handle
Comments Red
Net Weight 1.53 lbs
Gross Weight 1.61 lbs