Series Information
| Manufacturer Part Number | FHSN-100 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Lighting Fixture Conduit Body Hanger, Type Flexible Fixture Hanger, Fixture Type HID, Fluorescent, Incandescent, Conduit Size 1 Inch, Capacity 150 Lb, Material Zinc Electroplated Clear Chromate Malleable Iron, Approval CSA, Height 3.38 Inch, Includes |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |