Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FHT-21 Killark Light Fixtures, 3/4in. 1/2in. FIX STEM FH
FHT-21 Killark Light Fixtures, 3/4in. 1/2in. FIX STEM FH
This item cannot be canceled or returned
Description
3/4in. 1/2in. FIX STEM FH
Specifications
Specifications
| Manufacturer Part Number |
FHT-21 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
3/4in. 1/2in. FIX STEM FH |
| Accessory Type |
Fixture Hanger |
| Comments |
Three Hubs 3/4 " Conduit |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.86 lbs |
FHT-21
Killark Light Fixtures