Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crompton Instruments Shunts, FI Series
FI-1200-50
Crompton Instruments Shunts, FI Series
SHUNT, SWITCHBOARD, 1200A, 50MV
MFG Item Number
CI-FI120050
This item cannot be canceled or returned
Description
SHUNT, SWITCHBOARD, 1200A, 50MV
50mV or 100mV Output 600 ~ 1200 Amperes +/‑ 0.25% Accuracy Busbar Mount The FI Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
Specifications
Specifications
Manufacturer Part Number
CI-FI120050
Manufacturer
Crompton Instruments
Product Series
FI
Family Series
Crompton Instruments Shunts, FI Series
Description
SHUNT, SWITCHBOARD, 1200A, 50MV
Output
50 mVDC
Current Rating
1,200 A
Comments
Four hole mount.
Net Weight
3.655 lbs
Gross Weight
3.65 lbs
FI-1200-50
Crompton Instruments Shunts, FI Series