FI-800-50
Crompton Instruments Shunts, FI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FI-800-50

Crompton Instruments Shunts, FI Series

FI-800-50

Crompton Instruments Shunts, FI Series
SHUNT, 800A, 50mV
Item Number
FI-800-50
MFG Item Number
CI-FI80050
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Shunts, FI Series
Item #
FI-800-50
SHUNT, 800A, 50mV

FI Series Information

  • 50mV or 100mV Output
  • 600 ~ 1200 Amperes
  • +/‑ 0.25% Accuracy
  • Busbar Mount

The FI Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.

Videos

Specifications

Specifications
Manufacturer Part Number CI-FI80050
Manufacturer Crompton Instruments
Product Series FI
Family Series Crompton Instruments Shunts, FI Series
Description SHUNT, 800A, 50mV
Output 50 mVDC
Current Rating 800 A
Comments Four hole mount.
Net Weight 2.425 lbs
Gross Weight 2.425 lbs