Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FID0618

Altech Terminals

FID0618

Altech Terminals
6 Ga x 18mm Blu Single Ins DIN UL
MFG Item Number
FID0618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FID0618
6 Ga x 18mm Blu Single Ins DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number FID0618
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR, 6AWG/16.0sqmm PK/100
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.71 "
Length 1.1 "
Number of Wires 1
Wire Size Range 6 AWG
Approvals CE, CSA, UR
Gross Weight 0.2 lbs
Net Weight 0.0624 lbs