Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FID1012

Altech Terminals

FID1012

Altech Terminals
10 Ga x 12mm Yel Single Ins DIN UL
MFG Item Number
FID1012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FID1012
10 Ga x 12mm Yel Single Ins DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number FID1012
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR, 10AWG/6.0sqmm PK/100
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.47 "
Length 0.79 "
Number of Wires 1
Wire Size Range 10 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs