Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FID1608B
16 Ga x 8mm BLK Single Ins STD UL Strip
This item cannot be canceled or returned
Description
16 Ga x 8mm BLK Single Ins STD UL Strip
Specifications
Specifications
| Manufacturer Part Number |
FID1608B |
| Manufacturer |
Altech |
| Family Series |
Altech Terminals |
| Description |
WIRE CONNECTOR,16AWG/1.5sqmm PK/500 |
| Color |
Black |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN |
| Strip Length |
0.31 " |
| Number of Wires |
1 |
| Wire Size Range |
16 AWG |
| Approvals |
CE, CSA, UR |
| Comments |
Belt-strips for Handtools and Machines |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FID1608B
Altech Terminals